Motion
UNITRIX 80 blk/grn 479WP 5/16 164 L/C

CONTINENTAL
UNITRIX 80 blk/grn 479WP 5/16 164 L/C

UNITRIX 80 blk/grn 479WP 5/16 164 L/C
Mi Item #15038856
MFR #UNITRIX 80 blk/grn 479WP 5/16 164 L/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
UNITRIX 80 blk/grn 479WP 5/16 164 L/C

UNITRIX 80 blk/grn 479WP 5/16 164 L/C
Mi Item #15038856
MFR #UNITRIX 80 blk/grn 479WP 5/16 164 L/C

Mfr description
UNITRIX 80 BLK/GRN 479WP 5/16 164 L/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3125 in
  • Weight
    0.155 lb

Details

  • Cover Color
    Black / Green
  • Cover Material
    Nitrile
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    185 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 185 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)