Overview
Mfr description
RIB SINGLE 4SP GRADE T GRN 1/2X700' RL
Specifications
- Hose TypeWelding
- Nominal Hose Inner Diameter
- Weight0.269 lb
- Cover ColorGreen
- Maximum Temperature120 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 120 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data