Overview
Mfr description
UNITRIX 60 BLK 290WP 1X164' L/C
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.511 lb
- Cover ColorBlack / Orange
- Maximum Temperature185 °F
- Cover MaterialNitrile
- Minimum Temperature-13 °F
- Temperature Range-13°F to 185 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data