Motion
CC SUPERIOR FEP BLK 232WP 3x100' L/C

CONTINENTAL
CC SUPERIOR FEP BLK 232WP 3x100' L/C

CC SUPERIOR FEP BLK 232WP 3x100' L/C
Mi Item #15038921
MFR #CC SUPERIOR FEP BLK 232WP 3x100' L/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CC SUPERIOR FEP BLK 232WP 3x100' L/C

CC SUPERIOR FEP BLK 232WP 3x100' L/C
Mi Item #15038921
MFR #CC SUPERIOR FEP BLK 232WP 3x100' L/C

Mfr description
CC SUPERIOR FEP BLK 232WP 3X100' L/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    2.189 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -22 °F
  • Temperature Range
    -22°F to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)