Motion
TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR

CONTINENTAL
TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR

TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR
Mi Item #15038924
MFR #TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR

TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR
Mi Item #15038924
MFR #TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR

Mfr description
TWINLINE GRADE T 3/8X50'BB W/SPRING LBAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    13.9 lb

Details

  • Cover Color
    Red / Green
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Welding
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)