1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
CONTI OIL BLK 363WP 1/2x1312' REEL
CONTI OIL BLK 363WP 1/2x1312' REEL
MI ITEM #
15038932
MFR #
CONTI OIL BLK 363WP 1/2x1312' REEL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL CONTI OIL BLK 363WP 1/2x1312' REEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
CONTI OIL BLK 363WP 1/2x1312' REEL
CONTI OIL BLK 363WP 1/2x1312' REEL
MI ITEM #
15038932
MFR #
CONTI OIL BLK 363WP 1/2x1312' REEL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CONTI OIL BLK 363WP 1/2X1312' REEL
Specifications
Hose Type
Petroleum
Weight
0.15 lb
Maximum Temperature
374 °F
Minimum Temperature
-40 °F
Temperature Range
-40°F to 374 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data