Overview
Mfr description
PUREONE WRAS 200 BLU 4X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight2.562 lb
- Cover ColorBlue
- Maximum Temperature212 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data