Overview
Mfr description
INFINITY FOOD 4X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight3.996 lb
- Cover ColorYellow
- Maximum Temperature160 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-20 °F
- Temperature Range-29°C to 71 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data