Overview
Mfr description
FRONTIER BLU 300WP 5/8X500' REEL
Specifications
- Hose TypeAir & Multipurpose
- Weight0.33 lb
- Cover ColorBlue
- Maximum Temperature210 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data