Overview
Mfr description
XCP5S-40X200CL 100R13/856 R13 2.1/2 IN
- Constant Pressure Rating
- Extended Life™ Cover
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
Specifications
- Nominal Hose Inner Diameter
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Tube MaterialSynthetic Rubber
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Manufacturer Catalog Number21068547
- Hose Dash Size40
- Reinforcement Type4 Layers, Spiral, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data