Motion
CONTI BLUE STEAM FDA 1/2X131 FT

CONTINENTAL
CONTI BLUE STEAM FDA 1/2X131 FT

CONTI BLUE STEAM FDA 1/2X131 FT
MI ITEM #15038957
MFR #CONTI BLUE STEAM FDA 1/2X131 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CONTI BLUE STEAM FDA 1/2X131 FT

CONTI BLUE STEAM FDA 1/2X131 FT
MI ITEM #15038957
MFR #CONTI BLUE STEAM FDA 1/2X131 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    0.42 lb

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM
  • Hose Type
    Steam
  • Maximum Temperature
    203 °F
  • Minimum Temperature
    -22 °F
  • Temperature Range
    -22°F to 203 °F

Overview

Mfr description
CONTI BLUE STEAM FDA 1/2X131 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought