Overview
Mfr description
CONTI BLUE STEAM FDA 3/4X131 FT
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Weight0.63 lb
- Cover ColorBlue
- Maximum Temperature203 °F
- Cover MaterialEPDM
- Minimum Temperature-22 °F
- Temperature Range-22°F to 203 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data