Motion
Conti/Cox Reels Rubber 3/8”x50’

CONTINENTAL
Conti/Cox Reels Rubber 3/8”x50’

Conti/Cox Reels Rubber 3/8”x50’
MI ITEM #15038971
MFR #Conti/Cox Reels Rubber 3/8”x50’
Price$1,355.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
Conti/Cox Reels Rubber 3/8”x50’

Conti/Cox Reels Rubber 3/8”x50’
MI ITEM #15038971
MFR #Conti/Cox Reels Rubber 3/8”x50’

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,355.37/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    43 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Overview

Mfr description
CONTI/COX REELS RUBBER 3/8X50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought