Motion
Conti/Cox Reels Hybrid 3/8”x50’

CONTINENTAL
Conti/Cox Reels Hybrid 3/8”x50’

Conti/Cox Reels Hybrid 3/8”x50’
Mi Item #15038972
MFR #Conti/Cox Reels Hybrid 3/8”x50’
Price$1,366.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
Conti/Cox Reels Hybrid 3/8”x50’

Conti/Cox Reels Hybrid 3/8”x50’
Mi Item #15038972
MFR #Conti/Cox Reels Hybrid 3/8”x50’

Mfr description
CONTI/COX REELS HYBRID 3/8X50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.28/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    43 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Elastomer
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)