Specifications
Dimensions
- Hose Dash Size12
- Nominal Hose Inner Diameter3/4 in
Details
- Cover ColorBlack
- Manufacturer Catalog Number21167914
- Working Pressure300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)