Motion
FR4-32 EXTRMFLX

CONTINENTAL
FR4-32 EXTRMFLX

Hydraulic Hose - 2 in ID, 225 psi Working Pressure
Mi Item #15039045
MFR #FR4-32 EXTRMFLX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FR4-32 EXTRMFLX

Hydraulic Hose - 2 in ID, 225 psi Working Pressure
Mi Item #15039045
MFR #FR4-32 EXTRMFLX

Mfr description
FR4-32 EXTRMFLX SAE 100R4 HT 2X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    32
  • Nominal Hose Inner Diameter  
    2 in

Details

  • Cover Color
    Black
  • Manufacturer Catalog Number
    21167918
  • Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)