Overview
Mfr description
REDWING VERSABRAID RED 1-3/8X150' FXF
Specifications
- Hose TypePetroleum
- Weight115.417 lb
- Cover ColorRed
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-30 °F
- Temperature Range-30°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data