Motion
FLEXWING CHEMRIN 150 BROWN 3/4X400'

CONTINENTAL
FLEXWING CHEMRIN 150 BROWN 3/4X400'

FLEXWING CHEMRIN 150 BROWN 3/4X400'
Mi Item #15039468
MFR #FLEXWING CHEMRIN 150 BROWN 3/4X400'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXWING CHEMRIN 150 BROWN 3/4X400'

FLEXWING CHEMRIN 150 BROWN 3/4X400'
Mi Item #15039468
MFR #FLEXWING CHEMRIN 150 BROWN 3/4X400'

Mfr description
FLEXWING CHEMRIN 150 BROWN 3/4X400'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.425 lb

Details

  • Cover Color
    Brown
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)