Motion
FOOD EXTRMFLEX 150 BLUE 2X100'

CONTINENTAL
FOOD EXTRMFLEX 150 BLUE 2X100'

FOOD EXTRMFLEX 150 BLUE 2X100'
MI ITEM #15039530
MFR #FOOD EXTRMFLEX 150 BLUE 2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FOOD EXTRMFLEX 150 BLUE 2X100'

FOOD EXTRMFLEX 150 BLUE 2X100'
MI ITEM #15039530
MFR #FOOD EXTRMFLEX 150 BLUE 2X100'

Mfr description
FOOD EXTRMFLEX 150 BLUE 2X100'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.026 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)