Motion
32500HDRT
Impact driver - Ratcheting
Mi Item #15041056
MFR #32500HDRT
Price$37.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact driver - Ratcheting
Mi Item #15041056
MFR #32500HDRT

Mfr description
32500HDRT 11-IN-1 RATCHETING IMPACT RATE
  • KNECT™ (S) 11-in-1 Ratcheting Impact Rated Screwdriver and Nut Driver includes 7 screwdriver bits and 4 nut drivers
  • Includes 11 drive ends: #1, #2 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T25 TORX® and 1/4-Inch, 5/16-Inch, 3/8-Inch Power Nut Drivers, 1/2-Inch standard Nut Driver
  • 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to impact driver
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.86/each

Specifications

Dimensions

  • Overall Length
    8.0000 in
  • Weight
    306 g

Details

  • Handle Material
    Plastic
  • Handle Style
    Ratcheting
  • Type
    Multi-Bit Screwdriver and Nut Driver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)