Motion
44124
44124 UTILITY KNIFE BLADES, 10-PACK
Mi Item #15041057
MFR #44124
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44124 UTILITY KNIFE BLADES, 10-PACK
Mi Item #15041057
MFR #44124

Mfr description
44124 UTILITY KNIFE BLADES, 10-PACK
  • Utility Knife Blades are engineered to cut the most common jobsite materials
  • Blades stay sharp for consistent, reliable cuts, task after task
  • Includes 10 standard utility blades that fit most utility knives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Blade Length
    2.4200 in, 6.10 mm
  • Length
    2.50 cm, 1.0000 in
  • Overall Length
    2.50 cm, 1.0000 in
  • Weight
    1.4 oz
  • Width
    2.5000 in

Details

  • Blade Material
    Steel
  • Blade Type
    Utility
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644440656
  • Material
    Steel
  • Type
    Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)