Motion
44301
Utility Knife - Retractable, Aluminum, Orange Color, Safety Level: Retractable
Mi Item #15041059
MFR #44301
Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife - Retractable, Aluminum, Orange Color, Safety Level: Retractable
Mi Item #15041059
MFR #44301

Mfr description
44301 SLIDE OUT UTILITY KNIFE
  • Slide Out Utility Knife with triple ground blades make cutting tasks quick and easy
  • Ergonomically designed for a comfortable fit in your hand
  • Convenient fold-out compartment comes pre-loaded with five extra blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.19/each

Specifications

Dimensions

  • Blade Length
    1.0000 in, 25.40 mm
  • Overall Length
    7.0000 in, 178 mm
  • Single Part Height
    1.6000 in
  • Tool Weight
    3.6 oz, 102 g
  • Weight
    3.6 oz, 102 g
  • Width
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Blade Change, Slide Out, Handle Material, Aluminum, Blade Storage, Fold-Out Compartment
  • Blade Installed
    Yes
  • Blade Material
    Steel
  • Blade Type
    Utility Blade
  • Body Material
    Aluminum
  • Color
    Orange
  • Description
    Retractable utility knife
  • For Use With
    Utility Knife
  • Handle Color
    Orange, Black
  • Handle Material
    Aluminum
  • Handle Type
    Retractable
  • Harmonization Code
    8211930060
  • Insulated Handle
    No
  • Knife Type
    Retractable
  • Material
    Aluminum
  • Number Of Blades
    6
  • Number Of Blades Included
    6
  • Number Of Pieces
    6
  • Replacement Blade
    Utility Blade
  • Resharpenable Edge
    No
  • Retractable Blade
    Yes
  • Safety Level
    Retractable
  • Snap Blade
    No
  • Tool Material
    Aluminum
  • Type
    Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)