Motion
44302
44302 FOLDING UTILITY KNIFE
Mi Item #15041060
MFR #44302
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44302 FOLDING UTILITY KNIFE
Mi Item #15041060
MFR #44302

Mfr description
44302 FOLDING UTILITY KNIFE
  • Folding Utility Knife blade locks open at 135-Degree or 180-Degree angles for versatile cutting options
  • Intuitive side-button release for quick and easy opening
  • Every day carry sized design for convenient on-the-go use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Blade Length
    1.0000 in, 2.50 mm
  • Length
    17.50 cm, 6.9000 in
  • Overall Length
    17.50 cm, 6.9000 in
  • Weight
    4 oz
  • Width
    1.0000 in

Details

  • Blade Material
    Steel
  • Blade Type
    Utility
  • Handle Color
    Orange
  • Handle Material
    Plastic
  • Harmonization Code
    8211930035
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644440588
  • Material
    Plastic
  • Number Of Blades
    1
  • Type
    Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)