Motion
44303
Folding Utility Knife With Blade Storage
Mi Item #15041061
MFR #44303
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Utility Knife With Blade Storage
Mi Item #15041061
MFR #44303

Mfr description
44303 FOLDING UTILITY KNIFE WITH BLADE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Blade Length
    1.0000 in, 2.50 mm
  • Length
    17.50 cm, 6.9000 in
  • Overall Length
    17.50 cm, 6.9000 in
  • Weight
    4.6 oz
  • Width
    28 mm

Details

  • Blade Material
    Steel
  • Blade Type
    Utility
  • Handle Color
    Orange
  • Handle Material
    Aluminum
  • Manufacturer Upc Number
    092644440595
  • Material
    Aluminum
  • Number Of Blades
    6
  • Type
    Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)