Motion
55838MB
Tool Belts, Holder & Pouche - Belt, 2.6000 in Length, 3.4500 in Height, Plastic Material
Mi Item #15041075
MFR #55838MB
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holder & Pouche - Belt, 2.6000 in Length, 3.4500 in Height, Plastic Material
Mi Item #15041075
MFR #55838MB

Mfr description
55838MB MODBOX TOOL BELT POUCH CLIPS, 3
  • MODBox™ Tool Belt Pouch Clips fits any 2.5-Inch belt
  • For use with all MODbox™ pouches
  • Includes 3 clips per pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Overall Height Or Width
    3.4500 in
  • Overall Length
    2.6000 in
  • Weight
    0.1 lbs
  • Width
    3.20 cm, 1.2500 in

Details

  • Application
    Tool Carrying
  • Features & Benefits
    • MODBox™ Tool Belt Pouch Clips fits any 2.5-Inch belt • For use with all MODbox™ pouches • Includes 3 clips per pack • 30-Degree clip design allows for pouch to move with you to keep contents upright • Locking mechanism secures clip to belt • MODbox™ pouches sold separately • Note: Tools sold separately
  • For Use With
    MODbox Tool and Part Pouches
  • Material
    Plastic
  • Product Types
    Arsenal 5707
  • Storage Type
    Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)