Motion
5800HPBL
tool holder - 46.8800 in Length, 0.2500 in Height, Leather, Steel, Brass Material
MI ITEM #15041076
MFR #5800HPBL
List Price$359.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool holder - 46.8800 in Length, 0.2500 in Height, Leather, Steel, Brass Material
MI ITEM #15041076
MFR #5800HPBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.79/each for your price

Overview

Mfr description
5800HPBL RODBUSTER TOOLBELT SET, LARGE
  • Tool Belt Set includes quick release leather belt (Cat. No. 5826L), hybrid leather and flame resistant canvas bolt bag (Cat. No. 5816LFR), 3-Pocket tool holder (Cat. No. 5818P3), and a pro-pad
  • Leather belt with side sizing adjustment fits 32-Inch and 40-Inch (81 to 102 cm) waist band
  • All leather holders made from durable, full-grain, russet leather
  • Slimmer fire retardant canvas holder for securing bull pins and other tapered tools (Cat. No. 5816LFR)
  • All leather products are proudly cut, sewn, riveted, and packaged here in the USA
  • 3-Pocket storage for organizing pliers, cutters, and measuring tools (Cat. No. 5818P3)
  • NOT an occupational protective belt

Specifications

  • Material
    Brass, Leather, Steel
  • Overall Length
    46.8800 in
  • Overall Height Or Width
    0.2500 in
  • Waterproof Or Water Resistant
    No
  • Features & Benefits
    • Tool Belt Set includes quick release leather belt (Cat. No. 5826L), hybrid leather and flame resistant canvas bolt bag (Cat. No. 5816LFR), 3-Pocket tool holder (Cat. No. 5818P3), and a pro-pad • Leather belt with side sizing adjustment fits 32-Inch and 40-Inch (81 to 102 cm) waist band • All leather holders made from durable, full-grain, russet leather • Slimmer fire retardant canvas holder for securing bull pins and other tapered tools (Cat. No. 5816LFR) • All leather products are proudly cut, sewn, riveted, and packaged here in the USA • 3-Pocket storage for organizing pliers, cutters, and measuring tools (Cat. No. 5818P3) • NOT an occupational protective belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text