Motion
5800HPBM
tool holder - 41.5000 in Length, 2.0000 in Height, 2.0000 in Belt Width, Leather, Steel, Brass Material, Brown, Black Color
Mi Item #15041077
MFR #5800HPBM
Price$359.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool holder - 41.5000 in Length, 2.0000 in Height, 2.0000 in Belt Width, Leather, Steel, Brass Material, Brown, Black Color
Mi Item #15041077
MFR #5800HPBM

Mfr description
5800HPBM RODBUSTER TOOLBELT SET, MEDIUM
  • Tool Belt Set includes quick release leather belt (Cat. No. 5826M), hybrid leather and flame resistant canvas bolt bag (Cat. No. 5816LFR), 3-Pocket tool holder (Cat. No. 5818P3), and a pro-pad
  • Leather belt with side sizing adjustment fits 28-Inch to 36-Inch (71 to 91cm) waist band
  • All leather holders made from durable, full-grain russet leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.79/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    2.0000 in
  • Overall Length
    41.5000 in
  • Weight
    4.63 lbs
  • Width
    0.60 cm, 0.2500 in

Details

  • Application
    Tool Holder
  • Color
    Black, Brown
  • Features & Benefits
    • Tool Belt Set includes quick release leather belt (Cat. No. 5826M), hybrid leather and flame resistant canvas bolt bag (Cat. No. 5816LFR), 3-Pocket tool holder (Cat. No. 5818P3), and a pro-pad • Leather belt with side sizing adjustment fits 28-Inch to 36-Inch (71 to 91cm) waist band • All leather holders made from durable, full-grain russet leather • Slimmer fire retardant canvas holder for securing bull pins and other tapered tools (Cat. No. 5816LFR) • All leather products are proudly cut, sewn, riveted, and packaged here in the USA • 3-Pocket storage for organizing pliers, cutters, and measuring tools (Cat. No. 5818P3) • NOT an occupational protective belt
  • Material
    Brass, Leather, Steel
  • Number Of Exterior Pockets
    3
  • Product Types
    Tool Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)