Overview
Mfr description
5800HPBXL RODBUSTER TOOLBELT SET, EXTRA
- Tool Belt Set includes quick release leather belt (Cat. No. 5826XL), hybrid leather and flame resistant canvas bolt bag (Cat. No. 5816LFR), 3-Pocket tool holder (Cat. No. 5818P3), and a pro-pad
- Leather belt with side sizing adjustment fits 36-Inch to 44-Inch (91 to 112 cm) waist band
- All leather holders made from durable, full-grain, russet leather
- Slimmer fire retardant canvas holder for securing bull pins and other tapered tools (Cat. No. 5816LFR)
- All leather products are proudly cut, sewn, riveted, and packaged here in the USA
- 3-Pocket storage for organizing pliers, cutters, and measuring tools (Cat. No. 5818P3)
- NOT an occupational protective belt
Specifications
- Features & Benefits• Tool Belt Set includes quick release leather belt (Cat. No. 5826XL), hybrid leather and flame resistant canvas bolt bag (Cat. No. 5816LFR), 3-Pocket tool holder (Cat. No. 5818P3), and a pro-pad • Leather belt with side sizing adjustment fits 36-Inch to 44-Inch (91 to 112 cm) waist band • All leather holders made from durable, full-grain, russet leather • Slimmer fire retardant canvas holder for securing bull pins and other tapered tools (Cat. No. 5816LFR) • All leather products are proudly cut, sewn, riveted, and packaged here in the USA • 3-Pocket storage for organizing pliers, cutters, and measuring tools (Cat. No. 5818P3) • NOT an occupational protective belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data