Motion
5800IWBXL
tool holder - 41.5000 in Length, 2.0000 in Height, 2.0000 in Belt Width, Leather, Steel, Brass Material, Brown, Black Color
MI ITEM #15041081
MFR #5800IWBXL
Price$549.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool holder - 41.5000 in Length, 2.0000 in Height, 2.0000 in Belt Width, Leather, Steel, Brass Material, Brown, Black Color
MI ITEM #15041081
MFR #5800IWBXL

Mfr description
5800IWBXL IRONWORKER COMPLETE TOOLBELT S
  • Ironworker Tool Belt Set with quick release leather belt, bolt bag, spud wrench holder, connecting bar holder, multi-functional bull pin holder, tension straps, 3-Pocket tool holder, a pro-pad
  • Leather belt with side sizing adjustment fits 36-Inch to 44-Inch (91 to 112 cm) waist band
  • Crafted from thick full-grain leather and reinforced with heavy-duty rivets with washer backings, all holders are built to withstand the toughest of job site conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.16/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    2.0000 in
  • Overall Length
    41.5000 in
  • Weight
    5.9 lbs
  • Width
    0.60 cm, 0.2500 in

Details

  • Application
    Tool Holder
  • Color
    Black, Brown
  • Features & Benefits
    • Ironworker Tool Belt Set with quick release leather belt, bolt bag, spud wrench holder, connecting bar holder, multi-functional bull pin holder, tension straps, 3-Pocket tool holder, a pro-pad • Leather belt with side sizing adjustment fits 36-Inch to 44-Inch (91 to 112 cm) waist band • Crafted from thick full-grain leather and reinforced with heavy-duty rivets with washer backings, all holders are built to withstand the toughest of job site conditions • Every holder features tucked tunnel loops that securely and comfortably hang higher up on belts and harnesses • All leather products are proudly cut, sewn, riveted, and packaged here in the USA • All holders ensure easy access to all your tools for enhanced efficiency and productivity • NOT an occupational protective belt
  • Material
    Brass, Leather, Steel
  • Number Of Exterior Pockets
    9
  • Product Types
    Tool Holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)