Overview
Mfr description
60545 FORESTRY KIT
- Forestry Kit includes Klein Tools Type-2 Vented Safety Helmet, Mesh Face Shield and Klein Safety Helmet Earmuffs
- Compact, lightweight safety helmet with low profile for unobstructed visibility and vents to control air circulation
- This ANSI Z89.1-2014 (R2019) Class C Type-2 Safety Helmet is tested for Top/Front/Back/Side impact
- Breathable, washable padded sweat-wicking sweatband and top pad improve comfort
- Face Shield designed with lightweight materials and proper balance to reduce neck fatigue
- Full face, wrap around design with high clarity mesh cross weave tested for minimal distortion; ensures uncompromised vision
- Face Shield has superior impact protection tested to latest ANSI Z87.1 impact standards
- Earmuffs designed specifically for use with Klein Tools Safety Helmets; 26dB NRR (noise reduction rating)
- Soft foam ear cushions offer effective acoustic seal and all-day comfort
- Designed with pivot positions on earmuff connector for in-use, stand-by, and storage positions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data