Motion
70542
Folding Key Set, Minimum Hex Size: 0.0781 in, Maximum Hex Size: 8 mm
Mi Item #15041088
MFR #70542
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set, Minimum Hex Size: 0.0781 in, Maximum Hex Size: 8 mm
Mi Item #15041088
MFR #70542

Mfr description
70542 COMPACT FOLDING HEX KEY SET, SAE A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Handle Length
    11.70 cm, 4.6000 in
  • Maximum Hex Size
    8.00 mm
  • Minimum Hex Size
    1.50 mm
  • Overall Length
    11.60 cm, 4.5600 in

Details

  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Includes
    70540M, Cat. Nos. 70540
  • Material
    Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    17
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)