Motion
D5072
adjustable wrench - 260 mm Overall Length, Forged Steel Material, Chrome Plated Finish, Plastisol Grip Handle
Mi Item #15041098
MFR #D5072
Price$56.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
adjustable wrench - 260 mm Overall Length, Forged Steel Material, Chrome Plated Finish, Plastisol Grip Handle
Mi Item #15041098
MFR #D5072

Mfr description
D5072 EXTRA-CAPACITY ADJUSTABLE WRENCHES
  • 2 adjustable wrenches with dipped handles for extra grip
  • Extra capacity compact size wrench for jobs in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.79/each

Specifications

Dimensions

  • Overall Length
    260 mm

Details

  • Body Material
    Forged Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Plastisol Grip
  • Harmonization Code
    8204120000
  • Manufacturer Upc Number
    92644190087
  • Material
    Forged Steel
  • Measurement Scale
    Scale Included
  • Number Of Pieces
    2
  • Wrench Type
    Extra-Capacity Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)