Motion
O50710
wrench - 260 mm Overall Length, Forged Steel Material, Contoured Dipped Handle, 1.4800 in Maximum Jaw Capacity
Mi Item #15041100
MFR #O50710
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
wrench - 260 mm Overall Length, Forged Steel Material, Contoured Dipped Handle, 1.4800 in Maximum Jaw Capacity
Mi Item #15041100
MFR #O50710

Mfr description
O50710 EXTRA-CAPACITY ADJUSTABLE WRENCH,
  • Compact adjustable wrench with extra capacity, suitable for tasks in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
  • Made with alloy steel to handle the torque and wear of tough jobs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Overall Length
    260 mm

Details

  • Body Material
    Forged Steel
  • Handle Color
    Orange Pantone 165C
  • Handle Style
    Contoured Dipped
  • Harmonization Code
    8204120000
  • Manufacturer Upc Number
    92644190247
  • Material
    Forged Steel
  • Maximum Jaw Capacity
    1.4800 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Extra-Capacity Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)