Motion
16-23009

HEXARMOR
16-23009

Hard Hat - Wheel Ratchet Adjustment, No, Class: Class E Rating, ABS Material, Hi-Vis Orange Color
Mi Item #15041181
MFR #16-23009
Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
16-23009

Hard Hat - Wheel Ratchet Adjustment, No, Class: Class E Rating, ABS Material, Hi-Vis Orange Color
Mi Item #15041181
MFR #16-23009

Mfr description
16-23009 XP300E - HI-VIS ORANGE - NON VE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.28/each

Specifications

Details

  • Accessories Included
    4 Point Suspension, Sweatband
  • Additional Details
    Shell Material: ABS | Electrical Rating: Class E | Brim Style: Full Brim
  • Adjuster Type
    Wheel Ratchet
  • Adjustment Type
    Wheel Ratchet
  • ANSI Rating
    Type I Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Hi-Vis Orange
  • Construction
    Full Brim
  • Country of Origin
    USA
  • Description Keyword
    Full Brim
  • High Visibility
    Yes
  • Includes
    Suspension, Sweatband
  • Material
    ABS
  • Product Line
    Ceros
  • Product Types
    Full Brim
  • Prop 65 Statement
    WARNING: This product can expose you to Antimony Oxide (Antimony trioxide). Antimony Oxide (Antimony trioxide) is known to the State deg F California to cause Cancer. For more information go to: www.P65Warnings.ca.gov.
  • Shell Material
    ABS
  • Standards Met
    ANSI Z89.1 Type 1 Class E
  • Suspension Type
    4-Point Ratchet
  • Type
    Full Brim
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)