Motion
3013IMP-M (8)

HEXARMOR
3013IMP-M (8)

Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, 18 ga Gauge, Hppe | Steel | Recycled Nylon | Polyurethane Material
Mi Item #15041187
MFR #3013IMP-M (8)
Price$34.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3013IMP-M (8)

Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, 18 ga Gauge, Hppe | Steel | Recycled Nylon | Polyurethane Material
Mi Item #15041187
MFR #3013IMP-M (8)

Mfr description
3013IMP-M (8) 18G A6 HPPE/NYLON HIGH VIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.64/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Coverage
    Palm
  • Coating Material
    Polyurethane
  • Color
    Hi-vis
  • Cuff Style
    Knit
  • Cut
    A6
  • EN388
    3X42FP
  • Finish
    Tacky
  • Knit Gauge
    18 ga
  • Liner Material
    steel | recycled nylon
  • Material
    Steel | Recycled Nylon | Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Series
    Helix
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)