Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Additional DetailsEco-friendly construction, i2 back-of-hand impact guards, Reinforced thumb saddle, Touchscreen capabilities, Fiberglass-free, Hi-vis color, Elastic knit wrist, Seamless construction, Launderable, Vend-packed
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- Back MaterialRecycled HPPE knit shell
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorHi-vis
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionEco-friendly 18-gauge recycled HPPE knit shell with polyurethane palm coating and impact guards
- Description KeywordImpact
- EN3883 X42FP
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Hand TypePair
- Knit Gauge18
- Laundering CapabilityWashable
- Liner MaterialHppe
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number3013 IMP-S (7)
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesCoated
- Product LineHelix
- Protection TypeCut, Impact, Puncture, Abrasion
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 3013IMP
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)