Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- Women's SizeXS
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- Back MaterialKnit Gloves - Coated
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorHi-Vis Green
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionEco-friendly 18-gauge recycled HPPE knit shell impact gloves with polyurethane palm coating
- Description KeywordImpact
- EN3883 X42FP
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSmooth
- Hand TypePair
- IncludesOne Pair
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityMachine Washable
- Liner ColorHi-Vis Green
- Liner MaterialHppe
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number3013 IMP-XS (6)
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeCut, Impact, Puncture, Abrasion
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 3013IMP
- Standards MetANSI/ISEA 105, EN 388, ANSI A6 Cut, ISEA 138-2019
- Supported Or UnsupportedSupported
- Thumb StyleReinforced
- Thumb TypeReinforced
- TypeCoated