Motion
3013IMP-XXS (5)

HEXARMOR
3013IMP-XXS (5)

Polyurethane Coated Knit Glove - XXS or Size 5 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
MI ITEM #15041192
MFR #3013IMP-XXS (5)
Price$34.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3013IMP-XXS (5)

Polyurethane Coated Knit Glove - XXS or Size 5 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
MI ITEM #15041192
MFR #3013IMP-XXS (5)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.64/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Men'S Size
    2XS
  • Size
    2
  • Women's Size
    2XS

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Caddle, Fiberglass-Free, Launderable, Vend-Packed, Seamless Construction
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Green
  • Cuff Style
    Elastic Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    Eco-friendly 18-gauge recycled HPPE knit shell impact gloves with polyurethane palm coating
  • Description Keyword
    Impact
  • EN388
    3 X42FP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Hppe
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    3013 IMP-XXS (5)
  • Material
    HPPE
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture, Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Helix 3013IMP
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388, 2016 , REACH
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Reinforced
  • Thumb Type
    Reinforced
  • Type
    Coated

Overview

Mfr description
3013IMP-XXS (5) 18G A6 HPPE/NYLON HIGH V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought