Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Men'S Size3 XL
- Size3
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
- Ansi Isea Abrasion Resistance LevelANSI 3
- Anti Slip GripYes
- Back MaterialKnit Gloves - Coated
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorHi-Vis Green
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionEco-Friendly Impact Gloves
- Description KeywordImpact
- EN3883 X42FP
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Hand TypePair
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorHi-Vis Green
- Liner MaterialHppe
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number3013 IMP-XXXL (12)
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture, Impact
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 3013IMP
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388
- Supported Or UnsupportedSupported
- Thumb StyleReinforced
- Thumb TypeReinforced
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)