Motion
3013-XL (10)

HEXARMOR
3013-XL (10)

Polyurethane Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, 18 ga Gauge, Hppe | Steel | Recycled | Nylon | Polyurethane Material
MI ITEM #15041197
MFR #3013-XL (10)
List Price$15.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3013-XL (10)

Polyurethane Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, 18 ga Gauge, Hppe | Steel | Recycled | Nylon | Polyurethane Material
MI ITEM #15041197
MFR #3013-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.33/pr for your price

Overview

Mfr description
3013-XL (10) 18G HIGH VIS HPPE/NYLON BLE

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Steel | Recycled | Nylon | Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm
  • Color
    Hi-vis
  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Polyurethane
  • Liner Material
    Steel | Recycled | Nylon
  • Knit Gauge
    18 ga
  • EN388
    3X42F
  • Type
    Glove
  • Series
    Helix
  • Finish
    Tacky
  • Cut
    A6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text