Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- Women's SizeXS
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationDemanding tasks
- Back MaterialHPPE Knit
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorHi-Vis Green
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionEco-Friendly Cut-Resistant Gloves
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3883 X42F
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSmooth
- Hand TypePair
- IncludesOne Pair
- Industry UseMaintenance, Manufacturing, Assembly
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorHi-Vis Green
- Liner MaterialHppe Knit
- Lining MaterialHPPE - Polyurethane
- Lining SeamsSeamless
- Manufacturer Catalog Number3013- XS (6)
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- PSC Code8415
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 3013
- Standards MetANSI/ISEA 105-2024, EN 388, REACH Compliant
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)