Motion
3013-XXS (5)

HEXARMOR
3013-XXS (5)

Polyurethane Coated Knit Glove - XXS or Size 5 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
Mi Item #15041200
MFR #3013-XXS (5)
Price$15.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3013-XXS (5)

Polyurethane Coated Knit Glove - XXS or Size 5 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
Mi Item #15041200
MFR #3013-XXS (5)

Mfr description
3013-XXS (5) 18G HIGH VIS HPPE/NYLON BLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.33/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Men'S Size
    2XS
  • Size
    2
  • Women's Size
    2XS

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    Eco-friendly 18-gauge recycled HPPE knit shell delivers 360° level A6 cut protection with flexible polyurethane palm coating
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • EN388
    3 X42F
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Hppe
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    3013- XXS (5)
  • Material
    HPPE
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Helix 3013
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, ANSI A6 Cut, ANSI 3 Abrasion, ANSI 4 Puncture
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)