Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
- Women's SizeL
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- Back MaterialKnit Gloves - Coated
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- ColorHi-Vis Yellow / Grey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionEco-friendly 18-gauge recycled HPPE knit shell impact gloves with sandy nitrile palm coating
- Description KeywordCoated
- EN3883 X42FP
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Hand TypePair
- IncludesOne Pair
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityMachine Washable
- Liner ColorHi-Vis Green
- Liner MaterialHppe
- Lining MaterialHPPE - Polyurethane
- Lining SeamsSeamless
- Manufacturer Catalog Number3014 IMP-L (9)
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesSandy Nitrile Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture, Impact
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 3014IMP
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388, ANSI A6 Cut, CE Certified
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)