Motion
3014IMP-M (8)

HEXARMOR
3014IMP-M (8)

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, 18 Gauge, HPPE Material
Mi Item #15041203
MFR #3014IMP-M (8)
Price$26.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3014IMP-M (8)

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, 18 Gauge, HPPE Material
Mi Item #15041203
MFR #3014IMP-M (8)

Mfr description
3014IMP-M (8) 18G A6 HPPE/NYLON GRAY SHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.66/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Eco-Friendly, Fiberglass-free, Touchscreen capabilities, Reinforced thumb saddle, Vend-packed, Launderable, Seamless construction, 15 % recycled nylon
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Coated Design
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow / Grey
  • Cuff Style
    Knitwrist
  • Cut
    A6
  • Description
    Eco-Friendly Impact Gloves
  • EN388
    3 X42FP
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Material
    Hppe
  • Lining Material
    HPPE - Polyurethane
  • Material
    HPPE
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Impact, Abrasion, Puncture
  • Seamless
    Yes
  • Series
    Helix 3014IMP
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)