Motion
3014IMP-XS (6)

HEXARMOR
3014IMP-XS (6)

Nitrile Coated Knit Glove - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
Mi Item #15041207
MFR #3014IMP-XS (6)
Price$36.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3014IMP-XS (6)

Nitrile Coated Knit Glove - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
Mi Item #15041207
MFR #3014IMP-XS (6)

Mfr description
3014IMP-XS (6) 18G A6 HPPE/NYLON GRAY SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.16/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow / Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    Eco-Friendly Impact Gloves
  • Description Keyword
    Impact
  • EN388
    3 X42FP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Machine Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Hppe
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    3014 IMP-XS (6)
  • Material
    HPPE
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Impact, Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Helix 3014IMP
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)