Motion
3014IMP-XXS (5)

HEXARMOR
3014IMP-XXS (5)

Nitrile Coated Knit Glove - XXS or Size 5 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
MI ITEM #15041209
MFR #3014IMP-XXS (5)
Price$36.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3014IMP-XXS (5)

Nitrile Coated Knit Glove - XXS or Size 5 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, HPPE Material
MI ITEM #15041209
MFR #3014IMP-XXS (5)

Mfr description
3014IMP-XXS (5) 18G A6 HPPE/NYLON GRAY S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.16/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Men'S Size
    2XS
  • Size
    2
  • Women's Size
    2XS

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow / Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    Helix 3014IMP eco-friendly impact gloves with 18-gauge recycled HPPE knit shell and sandy nitrile palm coating
  • Description Keyword
    Impact
  • EN388
    3 X42FP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Hppe
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    3014 IMP-XXS (5)
  • Material
    HPPE
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture, Impact
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Helix 3014IMP
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138-2019, EN 388, CE Certified
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)