Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Men'S Size3 XL
- Size3
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
- Ansi Isea Abrasion Resistance LevelANSI 4
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialKnit Gloves - Coated
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- ColorHi-Vis Yellow / Grey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionEco-friendly 18-gauge recycled HPPE knit shell impact gloves with sandy nitrile palm coating
- Description KeywordImpact
- EN3883 X42FP
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Hand TypePair
- Industry UseGeneral Purpose
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner MaterialHppe
- Lining MaterialHPPE - Polyurethane
- Lining SeamsSeamless
- Manufacturer Catalog Number3014 IMP-XXXL (12)
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesSandy Nitrile Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture, Impact
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 3014IMP
- Standards MetANSI/ISEA 105, ANSI/ISEA 138, EN 388, CE Certified
- Supported Or UnsupportedSupported
- Thumb StyleReinforced
- Thumb TypeReinforced
- TypeCoated