Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- Women's SizeXS
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Seamless Knit, Washable, Fiberglass-Free
- Ansi Isea Abrasion Resistance LevelANSI 4
- Anti Slip GripYes
- Back MaterialKnit Gloves - Coated
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- ColorHi-Vis Yellow / Grey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionEco-Friendly Cut-Resistant Gloves
- Description KeywordCut Resistant
- EN3883 X42F
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Hand TypePair
- IncludesOne Pair
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner MaterialHppe
- Lining MaterialHPPE - Polyurethane
- Lining SeamsSeamless
- Manufacturer Catalog Number3014- XS (6)
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesSandy Nitrile Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- PSC Code8415
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesHelix 3014
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388
- Supported Or UnsupportedSupported
- Thumb StyleReinforced
- Thumb TypeReinforced
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)