Overview
Mfr description
3014-XXL (11) 18G HPPE/NYLON BLEND WITH
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Nylon
- ColorGrey, Hi-Vis Yellow
- Coating MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data