Overview
Mfr description
3026IMP-L (9) HELIX 21G A7 HPPE/POLYESTE
Specifications
- Glove SizeL or Size 9
- Ansi Isea Cut Resistance LevelA7
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Puncture Resistance Level2
- MaterialHPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data